Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact LED Bulb, 4000K

  • Mfr # LED12DBR40/927

  • Zoro # G313367996


product price: $10.89
/ea
Sold in multiples of 6 for $65.34

Key Features

Voltage
120V AC
Watts
12 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
BR40
Bulb Housing
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED12DBR40/927
Zoro #
G313367996
UPC #
662049524710
Country of Origin
China

Dimensions

Length
6 1/3 in
Overall Length
6 1/3 in
Bulb Manufacturers Warranty Length
3 yr
Bulb Dia.
5 in

Details

Item
Compact LED Bulb
Voltage
120V AC
Watts
12 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
BR40
Bulb Housing
Polycarbonate
Color Temperature
4000K
Dimmable
Yes
Lumens
1,050 lm
Rated Life
15,000 hr
Light Technology
LED
Light Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Bulb Finish
Frosted
Rough Service
No
Bulb Power Source
Plug and Play
Color Selectable
No
Shatter-Resistant
No
Maximum Operating Temperature
40 Degrees C
Standards
CEC Title 20, cULus
Color Rendering Index
90
Bulb Minimum Starting Temperature
-20 Degrees C
Bulb Designation
LED12DBR40/927
UL 1993 Environmental Rating
Damp Location
Lumen Selectable
No
For Enclosed Fixtures
No
Incandescent Wattage Equivalency
65 W

Description

Compact LED Bulb,4000K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.