Zoro Homepage

Compact LED Bulb, 5000K

  • Mfr # LED22DA21/850

  • Zoro # G012926265


product price: $16.15
/ea

Key Features

Voltage
120V AC
Watts
22 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A21
Bulb Housing
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED22DA21/850
Zoro #
G012926265
UPC #
662049524659
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
3 yr
Length
5 2/3 in
Overall Length
5 2/3 in
Bulb Dia.
2 5/8 in

Details

Item
Compact LED Bulb
Voltage
120V AC
Watts
22 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A21
Bulb Housing
Polycarbonate
Color Temperature
5000K
Dimmable
Yes
Lumens
2,610 lm
Rated Life
15,000 hr
Light Technology
LED
Bulb Power Source
Plug and Play
Shatter-Resistant
No
Light Distribution
Omnidirectional
Three-Way
No
Bulb Finish
Frosted
Bulb Designation
LED22DA21/850
Light Color
White
Standards
CEC Title 20, cULus, ENERGY STAR
Color Rendering Index
80
For Enclosed Fixtures
No
Rough Service
No
Bulb Minimum Starting Temperature
-20 Degrees C
Color Selectable
No
Lumen Selectable
No
UL 1993 Environmental Rating
Wet Location
Maximum Operating Temperature
40 Degrees C
Incandescent Wattage Equivalency
150 W

Description

Compact LED Bulb,5000K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.