Zoro Homepage

Compact LED Bulb, 650 lm, Frosted, PK6

  • Mfr # LED8DBR30/927-6PK

  • Zoro # G516497841


product price: $27.49
/pk 6, $4.58/ea
Sold in multiples of 4 for $109.96

Key Features

Series
LED BR30 Replacement Lamps
Bulb Base Type
Medium Screw (E26)
Indoor/Outdoor Usage
Indoor/Outdoor
Rated Life
15,000 hr
Bulb Designation
LED8DBR30/927
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED8DBR30/927-6PK
Zoro #
G516497841
UPC #
662049524253
Country of Origin
China

Dimensions

Overall Length
5 1/3 in
Bulb Manufacturers Warranty Length
3 yr

Details

Series
LED BR30 Replacement Lamps
Bulb Base Type
Medium Screw (E26)
Indoor/Outdoor Usage
Indoor/Outdoor
Rated Life
15,000 hr
Bulb Designation
LED8DBR30/927
Bulb Power Source
Plug and Play
Bulb Minimum Starting Temperature
-4 Degrees F
Standards
CEC Title 20 Compliant, cULus Listed, RoHS Listed, UL Listed
Light Technology
LED
For Enclosed Fixtures
Yes
Voltage
120V AC
Color Rendering Index
90
Dimming Type
Phasecut
Bulb Shape
BR30
Bulb Housing
Polycarbonate
Watts
8 W
Dimmable
Yes
Shatter-Resistant
No
Dimming Method
Step Dimming
Lumens
650 lm
Lumen Selectable
No
Color Selectable
No
Bulb Finish
Frosted
Maximum Operating Temperature
104 Degrees F
Item
Compact LED Bulb
Three-Way
No
Rough Service
No
Color Temperature
2700K
UL 1993 Environmental Rating
Damp Location

Description

Package Quantity 6

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.