Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact LED Bulb, Clear, 1550 lm

  • Mfr # LED18DP38ROW927/25

  • Zoro # G515379988


product price: $27.45
/ea

Key Features

Voltage
120V AC
Watts
18 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
PAR38
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED18DP38ROW927/25
Zoro #
G515379988
UPC #
-
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
3 yr
Length
5 1/6 in
Overall Length
5 1/6 in
Bulb Dia.
4 3/4 in

Details

Item
Compact LED Bulb
Voltage
120V AC
Watts
18 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
PAR38
Bulb Housing
Glass
Color Temperature
2700K
Dimmable
Yes
Lumens
1,550 lm
Rated Life
25,000 hr
Light Technology
LED
Shatter-Resistant
No
Color Rendering Index
90
Standards
cULus
Rough Service
No
Bulb Beam Angle
25 Degrees
Indoor/Outdoor Usage
Indoor/Outdoor
Bulb Finish
Clear
Light Distribution
Flood
Three-Way
No
Bulb Power Source
Direct Wired
For Enclosed Fixtures
Yes
Bulb Designation
LED/PAR38/18 W/2700 K/90 CRI
Light Color
White
Maximum Operating Temperature
104 Degrees F
Color Selectable
No
Lumen Selectable
No
UL 1993 Environmental Rating
Wet Location
Bulb Minimum Starting Temperature
-4 Degrees F
Incandescent Wattage Equivalency
120 W

Description

Compact LED Bulb,Clear,1550 lm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.