CompactLEDBulb, A19, 8 W, E26 M Screw, LED

  • Mfr # LED8DFA19-W/930W
  • Zoro # G525066441
product price: 
$
5.85
/ea
Sold in multiples of 2 for $11.70

Key Features

Voltage
120V
Standards
CEC Title 20, cULus
Color Rendering Index
90
Color Selectable
Yes
Bulb Shape
A19
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LED8DFA19-W/930W
Zoro #
G525066441
UPC #
662049526905
Country of Origin
China

Dimensions

Overall Length
4 1/4 in
Bulb Dia.
2 3/8 in

Details

Voltage
120V
Standards
CEC Title 20, cULus
Color Rendering Index
90
Color Selectable
Yes
Bulb Shape
A19
UL 1993 Environmental Rating
Wet Location
Lumen Selectable
No
Light Distribution
Omnidirectional
Dimming Method
Step Dimming
Color Temperature
2000K, 3000K
Dimmable
Yes
Bulb Designation
A19
Lumens
800 lm
Item
Compact LED Bulb
Series
A-Line
Maximum Operating Temperature
40 Degrees C
Bulb Beam Angle
325 Degrees
Watts
8 W
Filament Design
Straight
Rated Life
15,000 hr
Bulb Base Type
Medium Screw (E26)
Incandescent Wattage Equivalency
60 W
Bulb Minimum Starting Temperature
-20 Degrees C

Description

CompactLEDBulb,A19,8 W,E26 M Screw,LED

Ratings & reviews