Shop GE LAMPS
See all product information
Create Account
Linear LED, 120 to 347 V, 45 7/8 in L
- Mfr # LED18BDT8/G4/R17d/8SC/120-347
- Zoro # G223649052
product price:Â
$
19.79
/ea
Sold in multiples of 10 for
$197.90
Key Features
Bulb Shape
T8
Voltage
120 to 347V
Overall Length
45 7/8 in
Bulb Designation
LED18BDT8/G4/R17d/8SC/120-347
Bulb Dia.
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LED18BDT8/G4/R17d/8SC/120-347
- Zoro #
- G223649052
- UPC #
- 662049526028
- Country of Origin
- China
- Bulb Shape
- T8
- Voltage
- 120 to 347V
- Bulb Designation
- LED18BDT8/G4/R17d/8SC/120-347
- Watts
- 18 W
- Dimming Type
- No Dimming
- Bulb Minimum Starting Temperature
- -30 Degrees C
- Item
- Linear LED
- Dimmable
- No
- Color Temperature
- 3500K, 4000K, 5000K, 6500K
- Lumens
- 2,500 lm, 2,600 lm
- Lumen Selectable
- Yes
- Color Rendering Index
- 80
- Incandescent Wattage Equivalency
- 60 W
- Color Selectable
- Yes
- Bulb UL Type
- Type B
- Standards
- cULus
- Maximum Operating Temperature
- 55 Degrees C
- Bulb Base Type
- Recessed Double Contact (R17d)
- Dimming Method
- No Dimming
- UL 1993 Environmental Rating
- Damp Location
- Rated Life
- 50,000 hr
Dimensions
- Overall Length
- 45 7/8 in
- Bulb Dia.
- 1 in
- Nominal Length
- 45 7/8 in
- Wire Rope Length
- 45 7/8 in
- Length
- 45 7/8 in
Description
Linear LED, Bulb Base Type Recessed Double Contact (R17d), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 3500K, 4000K, 5000K, 6500K, Incandescent Wattage Equivalency 60 W, Lumens 2,500 lm, 2,600 lm, Nominal Length 45 7/8 in, Shatter-Resistant No, Watts 18 W, Color Selectable Yes, Light Technology LED, Bulb UL Type Type B, Voltage 120 to 347V, Standards cULus, UL 1993 Environmental Rating Damp Location, Overall Length 45 7/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.