CompactLEDBulb, G25, LED, 8 W, E26 M Screw

  • Mfr # LED8DFG25-C/930W
  • Zoro # G125066223
product price: 
$
6.85
/ea
Sold in multiples of 2 for $13.70

Key Features

Series
Globe
Lumens
800 lm
Bulb Shape
G25
Bulb Designation
G25
Dimming Method
Step Dimming
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LED8DFG25-C/930W
Zoro #
G125066223
UPC #
662049526912
Country of Origin
China

Dimensions

Bulb Dia.
3 1/4 in
Overall Length
4 9/16 in

Details

Series
Globe
Lumens
800 lm
Bulb Shape
G25
Bulb Designation
G25
Dimming Method
Step Dimming
Dimmable
Yes
Lumen Selectable
No
Color Temperature
2000K, 3000K
Incandescent Wattage Equivalency
60 W
Light Distribution
Omnidirectional
Bulb Minimum Starting Temperature
-20 Degrees C
Bulb Beam Angle
330 Degrees
Color Rendering Index
90
Bulb Base Type
Medium Screw (E26)
Item
Compact LED Bulb
Rated Life
15,000 hr
Standards
CEC Title 20, UL Listed
Color Selectable
Yes
Maximum Operating Temperature
40 Degrees C
Watts
8 W
UL 1993 Environmental Rating
Wet Location
Voltage
120V
Filament Design
Straight

Description

CompactLEDBulb,G25,LED,8 W,E26 M Screw

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.