Shop GE LAMPS

HIDLEDBulb, 125W, EX39 Mogul Screw, 8-1/4"L

  • Mfr # LED/LC/ED28/740UXL
  • Zoro # G925066225

product price: 
$
232.99
/ea
Free Shipping & Returns

Key Features

Bulb Style
Corncob
Maximum Operating Temperature
50 Degrees C
Watts
125 W
Bulb Beam Angle
360 Degrees
Bulb Dia.
4 1/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LED/LC/ED28/740UXL
Zoro #
G925066225
UPC #
662049526783
Country of Origin
China
Bulb Style
Corncob
Maximum Operating Temperature
50 Degrees C
Watts
125 W
Color Temperature
4000K
Bulb Beam Angle
360 Degrees
Item
HID Replacement LED Bulb
Light Distribution
Omnidirectional
Bulb Minimum Starting Temperature
-40 Degrees C
Dimming Type
Phasecut
Lumens
14,000 lm, 18,000 lm, 23,500 lm
Dimming Method
Step Dimming
High Pressure Sodium Wattage Equivalency
200 W, 250 W, 310 W
Bulb Shape
ED28
Color Selectable
No
Dimmable
Yes
Fan Cooling
Active Cooling
Rated Life
50,000 hr
Color Rendering Index
70
UL 1993 Environmental Rating
Damp Location
Includes
In-Line Fuse, Tether Kit
Standards
ANSI, cULus
Metal Halide Wattage Equivalency
250 W, 350 W, 400 W
Bulb UL Type
Type B
Series
ED28
Bulb Base Type
Mogul Screw (EX39)
Lumen Selectable
Yes
Voltage
120 to 277V

Dimensions

Bulb Dia.
4 1/8 in
Length
8 1/4 in

Description

HID Replacement LED Bulb, Bulb Dia. 4 1/8 in, Bulb Shape ED28, Bulb Style Corncob, Color Temperature 4000K, High Pressure Sodium Wattage Equivalency 200 W, 250 W, 310 W, Lumens 14,000 lm, 18,000 lm, 23,500 lm, Light Technology LED, Metal Halide Wattage Equivalency 250 W, 350 W, 400 W, Voltage 120 to 277V, Watts 125 W, Length 8 1/4 in, Bulb Base Type Mogul Screw (EX39), Bulb Housing Metal/Polycarbonate, Bulb Operating Position Universal Burning, Color Rendering Index 70

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.