Shop GE LAMPS

CompactLEDBulb, G40, 8 W, E26 M Screw, LED

  • Mfr # LED8DFG40-W/930W
  • Zoro # G825066240

product price: 
$
9.79
/ea
Sold in multiples of 2 for $19.58

Key Features

Bulb Designation
G40
Bulb Shape
G40
Incandescent Wattage Equivalency
60 W
Light Distribution
Omnidirectional
Bulb Dia.
5 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LED8DFG40-W/930W
Zoro #
G825066240
UPC #
662049526875
Country of Origin
China

Dimensions

Bulb Dia.
5 in
Overall Length
7 in

Details

Bulb Designation
G40
Bulb Shape
G40
Incandescent Wattage Equivalency
60 W
Light Distribution
Omnidirectional
Maximum Operating Temperature
40 Degrees C
Lumen Selectable
No
Filament Design
Straight
Series
Globe
UL 1993 Environmental Rating
Wet Location
Dimming Method
Step Dimming
Rated Life
15,000 hr
Bulb Beam Angle
335 Degrees
Lumens
800 lm
Voltage
120V
Color Temperature
2000K, 3000K
Color Selectable
Yes
Item
Compact LED Bulb
Watts
8 W
Color Rendering Index
90
Bulb Base Type
Medium Screw (E26)
Dimmable
Yes
Bulb Minimum Starting Temperature
-20 Degrees C
Standards
CEC Title 20, UL Listed

Description

CompactLEDBulb,G40,8 W,E26 M Screw,LED

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.