Linear LED, 120 to 347 V, 33 7/8 in L
- Mfr # LED14BDT8/G3/R17d/8SC/120-347
- Zoro # G823649155
product price:Â
$
15.85
/ea
Sold in multiples of 10 for
$158.50
Key Features
Bulb Shape
T8
Color Rendering Index
80
Bulb Dia.
1 in
Color Temperature
3500K, 4000K, 5000K, 6500K
Dimming Method
No Dimming
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LED14BDT8/G3/R17d/8SC/120-347
- Zoro #
- G823649155
- UPC #
- 662049526035
- Country of Origin
- China
- Bulb Shape
- T8
- Color Rendering Index
- 80
- Lumens
- 1,900 lm, 2,000 lm
- Color Temperature
- 3500K, 4000K, 5000K, 6500K
- Dimming Method
- No Dimming
- Bulb Minimum Starting Temperature
- -30 Degrees C
- Bulb Base Type
- Recessed Double Contact (R17d)
- Lumen Selectable
- Yes
- Dimming Type
- No Dimming
- Watts
- 14 W
- Voltage
- 120 to 347V
- Color Selectable
- Yes
- Bulb Designation
- LED14BDT8/G3/R17d/8SC/120-347
- Incandescent Wattage Equivalency
- 45 W
- Maximum Operating Temperature
- 55 Degrees C
- Rated Life
- 50,000 hr
- Item
- Linear LED
- Standards
- cULus
- Dimmable
- No
- UL 1993 Environmental Rating
- Damp Location
- Bulb UL Type
- Type B
Dimensions
- Bulb Dia.
- 1 in
- Overall Length
- 33 7/8 in
- Nominal Length
- 33 7/8 in
- Wire Rope Length
- 33 7/8 in
- Length
- 33 7/8 in
Description
Linear LED, Bulb Base Type Recessed Double Contact (R17d), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 3500K, 4000K, 5000K, 6500K, Incandescent Wattage Equivalency 45 W, Lumens 1,900 lm, 2,000 lm, Nominal Length 33 7/8 in, Shatter-Resistant No, Watts 14 W, Color Selectable Yes, Light Technology LED, Bulb UL Type Type B, Voltage 120 to 347V, Standards cULus, UL 1993 Environmental Rating Damp Location, Overall Length 33 7/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.