CompactLEDBulb, G40, 8 W, LED, E26 M Screw

  • Mfr # LED8DFG40-C/930W
  • Zoro # G425066404
product price: 
$
9.79
/ea
Sold in multiples of 2 for $19.58

Key Features

Voltage
120V
Bulb Base Type
Medium Screw (E26)
Overall Length
7 in
Lumens
800 lm
Series
Globe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LED8DFG40-C/930W
Zoro #
G425066404
UPC #
662049526868
Country of Origin
China

Dimensions

Overall Length
7 in
Bulb Dia.
5 in

Details

Voltage
120V
Bulb Base Type
Medium Screw (E26)
Lumens
800 lm
Series
Globe
Bulb Shape
G40
Color Rendering Index
90
Maximum Operating Temperature
40 Degrees C
Bulb Designation
G40
Bulb Minimum Starting Temperature
-20 Degrees C
UL 1993 Environmental Rating
Wet Location
Lumen Selectable
No
Item
Compact LED Bulb
Dimming Method
Step Dimming
Color Selectable
Yes
Watts
8 W
Filament Design
Straight
Color Temperature
2000K, 3000K
Rated Life
15,000 hr
Standards
CEC Title 20, UL Listed
Dimmable
Yes
Light Distribution
Omnidirectional
Bulb Beam Angle
335 Degrees
Incandescent Wattage Equivalency
60 W

Description

CompactLEDBulb,G40,8 W,LED,E26 M Screw

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.