Fluorescent Lighting
- Mfr # SNF-115-LTS-120V-U
- Zoro # G323397099
product price:Â
$
29.25
/ea
Key Features
Series
SNF
Nominal Length
18
Ballast Type
20 W Low Trigger Start
Lamp Type
15WT12
Type
Narrow Channel, Tandem
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SNF-115-LTS-120V-U
- Zoro #
- G323397099
- UPC #
- 80083519842
- Country of Origin
- Mexico
Dimensions
- Nominal Length
- 18
Details
- Series
- SNF
- Ballast Type
- 20 W Low Trigger Start
- Lamp Type
- 15WT12
- Type
- Narrow Channel, Tandem
Description
18 in L, 15 W, 120 V, T12, 1-LA, Low Trigger Start Ballast, Baked White Enamel, Die-Formed Cold Rolled Steel, Flip-Up Socket, Tandem, Heavy Duty, Narrow, Commercial Fluorescent Strip Light
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.