Ge Lamps

GE LIGHTING 250W, ED18 High Pressure Sodium HID Light Bulb


product price: $15.39
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Watts 250 W
  • Light Bulb Dia. 2-1/4"
  • Bulb Shape ED18
  • Bulb Technology High Pressure Sodium
See all product information

Product Information

Dimensions

Light Bulb Dia. 2-1/4"
Max. Overall Bulb Length 9-3/4"
Max Overall Bulb Length 9-3/4"
Bulb Dia. 2 1/4 in
Overall Length 9 3/4 in

Details

Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Watts 250 W
Bulb Shape ED18
Bulb Technology High Pressure Sodium
Bulb Operating Position Universal Burning
Shatter-Resistant No
Bulb Base Type Mogul Screw (E39)
Item High Pressure Sodium HID Bulb
For Enclosed Fixtures Yes
Color Rendering Index 22
Bulb Type High Output
Bulb Color Temp. 2100K
Lumens 28,000 lm
Average Bulb Life 24,000 hr.
Light Appearance 1000 to 2699K, Very Warm White
Bulb Designation LU250/H/ECO
ANSI Code S50
Lighting Technology High Pressure Sodium
Bulb Finish Clear
Standards Meets 2012 Lighting Legislation Energy Standards, TCLP Compliant
Trade Number LU250/H/ECO
For Use With Open or Enclosed Fixtures
Color Temperature 2100K
Light Technology High Pressure Sodium
Wattage Equivalency 250W HPS
Rated Life 24,000 hr
Overall Bulb Shape ED
Overall Bulb Base Type Mogul
Bulb UL Type No UL Type
Color Tuning No
Light Color White
Bulb Housing Glass/Metal
High Output Yes
Dimmable No
Special Features TCLP Compliant

Description

High Pressure Sodium HID Bulb, Bulb Base Type Mogul Screw (E39), Bulb Dia. 2 1/4 in, Bulb Housing Glass/Metal, Bulb Shape ED18, Color Rendering Index 22, Color Temperature 2100K, Lumens 28,000 lm, Light Technology High Pressure Sodium, Overall Length 9 3/4 in, Shatter-Resistant No, Voltage Not Applicable, Watts 250 W, Bulb Beam Angle Not Applicable, Bulb Finish Clear, Rated Life 24,000 hr, ANSI Code S50, Dimmable No, For Enclosed Fixtures Yes, Bulb Operating Position Universal Burning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.