Shop GE LAMPS
See all product information
Create Account
HID LED, 120 to 347 V, 5 1/2 in L
- Mfr # LED/LC/ED17P/7SC/120-347
- Zoro # G723649620
product price:Â
$
57.25
/ea
Sold in multiples of 3 for
$171.75
Key Features
Color Rendering Index
70
Standards
ANSI, cULus
Lumen Selectable
Yes
Length
5 1/2 in
Bulb Dia.
2 5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LED/LC/ED17P/7SC/120-347
- Zoro #
- G723649620
- UPC #
- 662049525779
- Country of Origin
- China
- Color Rendering Index
- 70
- Standards
- ANSI, cULus
- Lumen Selectable
- Yes
- UL 1993 Environmental Rating
- Damp Location
- Item
- HID LED
- Bulb Designation
- LED/LC/ED17P/7SC/120-347
- Bulb UL Type
- Type B
- Maximum Operating Temperature
- 50 Degrees C
- Voltage
- 120V to 347V
- Light Distribution
- Omnidirectional
- Color Selectable
- Yes
- Bulb Base Type
- Medium Screw (E26)
- Fan Cooling
- Passive Cooling
- Metal Halide Wattage Equivalency
- 50 W, 70 W
- Bulb Minimum Starting Temperature
- -40 Degrees C
- Low Pressure Sodium Wattage Equivalency
- 35 W, 50 W, 70 W
- Lumens
- 2,300 lm, 3,200 lm, 4,000 lm
- Bulb Style
- Corncob
- Dimmable
- Yes
- Rated Life
- 50,000 hr
- Bulb Shape
- ED17
- Watts
- 13 W, 19 W, 25 W
- Includes
- In-Line Fuse
- Color Temperature
- 3000K, 4000K, 5000K
Dimensions
- Length
- 5 1/2 in
- Bulb Dia.
- 2 5/8 in
Description
HID LED, Bulb Dia. 2 5/8 in, Bulb Shape ED17, Bulb Style Corncob, Color Temperature 3000K, 4000K, 5000K, Lumens 2,300 lm, 3,200 lm, 4,000 lm, Light Technology LED, Metal Halide Wattage Equivalency 50 W, 70 W, Shatter-Resistant No, Voltage 120 to 347 V, Watts 13 W, 19 W, 25 W, Length 5 1/2 in, Bulb Base Type Medium Screw (E26), Bulb Housing Metal/Polycarbonate, Bulb Operating Position Universal Burning, Color Rendering Index 70, Fan Cooling Passive Cooling, For Enclosed Fixtures Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.