HID LED, 120 to 347 V, 5 1/2 in L
- Mfr # LED/LC/ED17P/7WSC/120-347
- Zoro # G323649143
product price:Â
$
57.25
/ea
Sold in multiples of 3 for
$171.75
Key Features
Bulb Designation
LED/LC/ED17P/7WSC/120-347
Bulb Shape
ED17
Length
5 1/2 in
Color Rendering Index
70
Includes
In-Line Fuse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LED/LC/ED17P/7WSC/120-347
- Zoro #
- G323649143
- UPC #
- 662049525816
- Country of Origin
- China
- Bulb Designation
- LED/LC/ED17P/7WSC/120-347
- Bulb Shape
- ED17
- Color Rendering Index
- 70
- Includes
- In-Line Fuse
- Item
- HID LED
- Bulb UL Type
- Type B
- Color Temperature
- 1800K, 2200K, 2700K
- Bulb Base Type
- Medium Screw (E26)
- Bulb Minimum Starting Temperature
- -40 Degrees C
- UL 1993 Environmental Rating
- Damp Location
- Metal Halide Wattage Equivalency
- 50 W, 70 W
- Watts
- 13 W, 19 W, 25 W
- Color Selectable
- Yes
- Fan Cooling
- Passive Cooling
- Rated Life
- 50,000 hr
- Maximum Operating Temperature
- 50 Degrees C
- Low Pressure Sodium Wattage Equivalency
- 35 W, 50 W
- Bulb Style
- Corncob
- Standards
- ANSI, cULus
- Voltage
- 120V to 347V
- Dimmable
- Yes
- Light Distribution
- Omnidirectional
- Lumens
- 1,600 lm, 2,000 lm, 2,200 lm, 2,700 lm, 2,800 lm, 3,000 lm, 3,400 lm, 3,900 lm
- Lumen Selectable
- Yes
Dimensions
- Length
- 5 1/2 in
- Bulb Dia.
- 2 5/8 in
Description
HID LED, Bulb Dia. 2 5/8 in, Bulb Shape ED17, Bulb Style Corncob, Color Temperature 1800K, 2200K, 2700K, Lumens 1,600 lm, 2,000 lm, 2,200 lm, 2,700 lm, 2,800 lm, 3,000 lm, 3,400 lm, 3,900 lm, Light Technology LED, Metal Halide Wattage Equivalency 50 W, 70 W, Shatter-Resistant No, Voltage 120 to 347 V, Watts 13 W, 19 W, 25 W, Length 5 1/2 in, Bulb Base Type Medium Screw (E26), Bulb Housing Metal/Polycarbonate, Bulb Operating Position Universal Burning, Color Rendering Index 70
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.