HID LED, 208 to 277 V, 12 3/4 in L

  • Mfr # LED520BT56/750/208-277
  • Zoro # G223649243
product price: 
$
808.99
/ea
Sold in multiples of 3 for $2,426.97
Free Shipping & Returns

Key Features

UL 1993 Environmental Rating
Damp Location
Bulb Designation
LED520BT56/750/208-277
Maximum Operating Temperature
50 Degrees C
Rated Life
50,000 hr
Includes
Tether Kit
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LED520BT56/750/208-277
Zoro #
G223649243
UPC #
662049526356
Country of Origin
China

Dimensions

Bulb Dia.
5 5/8 in
Length
12 3/4 in

Details

UL 1993 Environmental Rating
Damp Location
Bulb Designation
LED520BT56/750/208-277
Maximum Operating Temperature
50 Degrees C
Rated Life
50,000 hr
Includes
Tether Kit
Bulb Style
Corncob
Bulb Minimum Starting Temperature
-40 Degrees C
Standards
ANSI, cULus
Lumens
106,000 lm
Lumen Selectable
No
Bulb UL Type
Type B
Color Selectable
No
Fan Cooling
Active Cooling
Metal Halide Wattage Equivalency
1,500 W
Item
HID LED
Bulb Shape
BT56
Low Pressure Sodium Wattage Equivalency
1,000 W
Color Rendering Index
70
Voltage
208V to 277V
Dimmable
Yes
Watts
520 W
Light Distribution
Omnidirectional
Color Temperature
5000K
Bulb Base Type
Mogul Screw (EX39)

Description

HID LED, Bulb Dia. 5 5/8 in, Bulb Shape BT56, Bulb Style Corncob, Color Temperature 5000K, Lumens 106,000 lm, Light Technology LED, Metal Halide Wattage Equivalency 1,500 W, Shatter-Resistant No, Voltage 208 to 277 V, Watts 520 W, Length 12 3/4 in, Bulb Base Type Mogul Screw (EX39), Bulb Housing Metal/Polycarbonate, Bulb Operating Position Universal Burning, Color Rendering Index 70, Fan Cooling Active Cooling, For Enclosed Fixtures Yes, Hazardous Location Specification Not Applicable

Ratings & reviews