Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HID LED, 21 W, ED17, Medium Screw (E26)

  • Mfr # LED21ED17/750/HAZ

  • Zoro # G400919725


product price: $238.99
/ea
Sold in multiples of 3 for $716.97
Free Shipping & Returns

Key Features

Light Technology
LED
Bulb Shape
ED17
Bulb Base Type
Medium Screw (E26)
Wattage Equivalency
50 W
Watts
21 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED21ED17/750/HAZ
Zoro #
G400919725
UPC #
662049500387
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
5 yr
Length
5 1/2 in
Bulb Dia.
2 1/2 in
Overall Length
5 2/5 in

Details

Light Technology
LED
Bulb Shape
ED17
Bulb Base Type
Medium Screw (E26)
Wattage Equivalency
50 W
Watts
21 W
Rough Service
No
Item
HID Replacement LED Bulb
Bulb Operating Temp. Range
-20 Degrees C to 65 Degrees C
Shatter-Resistant
No
Dimmable
No
For Enclosed Fixtures
Yes
Bulb Finish
Clear
Three-Way
No
Standards
ANSI, cULus Listed
Light Color
White
Lumens
3,000 lm
Includes
EX39 Socket Adapter
Bulb Power Source
Direct Wired
Bulb Designation
LED21ED17/750/HAZ
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Bulb Primary Application
Industrial
Voltage
120 to 277V
Trade Number
LED21ED17/750/HAZ
Features
50% Less Energy Usage
Indoor/Outdoor Usage
Indoor/Outdoor
Bulb Beam Angle
360 Degrees
Light Distribution
Omnidirectional
Bulb Housing
Polycarbonate
Rated Life
50,000 hr
Color Rendering Index
70
Overall Bulb Base Type
Medium Screw
Maximum Operating Temperature
149 Degrees F
Overall Bulb Shape
ED
Safety Rating
Class I, Division 2, Groups A, B, C, D
Bulb Minimum Starting Temperature
-4 Degrees F
Color Temperature
5000K
Lighting Certification
No
Ingress Protection Rating
IP66
Bulb UL Type
Type B
BAA Compliant
No
Temperature Code
T4A
Color Tuning
No
CA Title 20 Compliant
No
UL/CSA/ETL Listed
UL844 Listed: Class I Div 2, Group A, B, C, and D
Lumen Selectable
No
Metal Halide Wattage Equivalency
50 W, 70 W
Dimming Type
No Dimming
Dimming Method
No Dimming
Color Selectable
No
Low Pressure Sodium Wattage Equivalency
143 W
Bulb Style
Corncob
Hazardous Location Specification
Class I, Div 2, Group A, B, C
High Pressure Sodium Wattage Equivalency
50 W
UL 1993 Environmental Rating
Damp Location

Description

HID Replacement LED Bulb, Bulb Dia. 2 1/2 in, Bulb Shape ED17, Bulb Style Corncob, Color Temperature 5000K, High Pressure Sodium Wattage Equivalency 50 W, Lumens 3,000 lm, Light Technology LED, Metal Halide Wattage Equivalency 50 W, 70 W, Shatter-Resistant No, Voltage 120 to 277V, Watts 21 W, Length 5 1/2 in, Bulb Base Type Medium Screw (E26), Bulb Housing Polycarbonate, Color Rendering Index 70, For Enclosed Fixtures Yes, Hazardous Location Specification Class I, Div 2, Group A, B, C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.