HID LED, 277 to 480 V, 9 3/4 in L

  • Mfr # LED120ED18/730/277-480
  • Zoro # G923649406
product price: 
$
213.99
/ea
Sold in multiples of 3 for $641.97
Free Shipping & Returns

Key Features

Bulb Dia.
3 in
Bulb Designation
LED120ED18/730/277-480
Low Pressure Sodium Wattage Equivalency
250 W
Standards
ANSI, cULus
Length
9 3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LED120ED18/730/277-480
Zoro #
G923649406
UPC #
662049526318
Country of Origin
China

Dimensions

Bulb Dia.
3 in
Length
9 3/4 in

Details

Bulb Designation
LED120ED18/730/277-480
Low Pressure Sodium Wattage Equivalency
250 W
Standards
ANSI, cULus
Rated Life
50,000 hr
Bulb UL Type
Type B
Item
HID LED
Bulb Shape
ED18
Color Selectable
No
Lumen Selectable
No
Color Rendering Index
70
Dimmable
Yes
Maximum Operating Temperature
50 Degrees C
Metal Halide Wattage Equivalency
360 W
Bulb Base Type
Mogul Screw (EX39)
Voltage
277V to 480V
Color Temperature
3000 K
Fan Cooling
Active Cooling
UL 1993 Environmental Rating
Damp Location
Lumens
20,000 lm
Light Distribution
Omnidirectional
Bulb Minimum Starting Temperature
-40 Degrees C
Bulb Style
Corncob
Watts
120 W

Description

HID LED, Bulb Dia. 3 in, Bulb Shape ED18, Bulb Style Corncob, Color Temperature 3000K, Lumens 20,000 lm, Light Technology LED, Metal Halide Wattage Equivalency 360 W, Shatter-Resistant No, Voltage 277 to 480 V, Watts 120 W, Length 9 3/4 in, Bulb Base Type Mogul Screw (EX39), Bulb Housing Metal/Polycarbonate, Bulb Operating Position Universal Burning, Color Rendering Index 70, Fan Cooling Active Cooling, For Enclosed Fixtures Yes, Hazardous Location Specification Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.