HID LED, 277 to 480 V, 9 3/4 in L

  • Mfr # LED120ED18/750/277-480
  • Zoro # G823648844
product price: 
$
213.99
/ea
Sold in multiples of 3 for $641.97
Free Shipping & Returns

Key Features

Watts
120 W
Fan Cooling
Active Cooling
Bulb UL Type
Type B
Bulb Shape
ED18
Bulb Designation
LED120ED18/750/277-480
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LED120ED18/750/277-480
Zoro #
G823648844
UPC #
662049526332
Country of Origin
China

Dimensions

Length
9 3/4 in
Bulb Dia.
3 in

Details

Watts
120 W
Fan Cooling
Active Cooling
Bulb UL Type
Type B
Bulb Shape
ED18
Bulb Designation
LED120ED18/750/277-480
Rated Life
50,000 hr
Lumen Selectable
No
Item
HID LED
UL 1993 Environmental Rating
Damp Location
Lumens
20,000 lm
Bulb Minimum Starting Temperature
-40 Degrees C
Bulb Style
Corncob
Voltage
277V to 480V
Color Selectable
No
Color Temperature
5000 K
Light Distribution
Omnidirectional
Dimmable
Yes
Standards
ANSI, cULus
Metal Halide Wattage Equivalency
360 W
Color Rendering Index
70
Bulb Base Type
Mogul Screw (EX39)
Low Pressure Sodium Wattage Equivalency
250 W
Maximum Operating Temperature
50 Degrees C

Description

HID LED, Bulb Dia. 3 in, Bulb Shape ED18, Bulb Style Corncob, Color Temperature 5000K, Lumens 20,000 lm, Light Technology LED, Metal Halide Wattage Equivalency 360 W, Shatter-Resistant No, Voltage 277 to 480 V, Watts 120 W, Length 9 3/4 in, Bulb Base Type Mogul Screw (EX39), Bulb Housing Metal/Polycarbonate, Bulb Operating Position Universal Burning, Color Rendering Index 70, Fan Cooling Active Cooling, For Enclosed Fixtures Yes, Hazardous Location Specification Not Applicable

Ratings & reviews