HID LED, 277 to 480 V, 9 3/4 in L

  • Mfr # LED180ED18/730/277-480
  • Zoro # G123649374
product price: 
$
286.99
/ea
Sold in multiples of 3 for $860.97
Free Shipping & Returns

Key Features

Metal Halide Wattage Equivalency
400 W
Watts
180 W
Fan Cooling
Active Cooling
Lumen Selectable
No
Light Distribution
Omnidirectional
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LED180ED18/730/277-480
Zoro #
G123649374
UPC #
662049526288
Country of Origin
China

Dimensions

Length
9 3/4 in
Bulb Dia.
3 in

Details

Item
HID LED
Metal Halide Wattage Equivalency
400 W
Watts
180 W
Fan Cooling
Active Cooling
Lumen Selectable
No
Light Distribution
Omnidirectional
Color Rendering Index
70
Bulb Designation
LED180ED18/730/277-480
Bulb Base Type
Mogul Screw (EX39)
Bulb Style
Corncob
Bulb Minimum Starting Temperature
-40 Degrees C
Rated Life
50,000 hr
Bulb UL Type
Type B
Color Temperature
3000 K
UL 1993 Environmental Rating
Damp Location
Voltage
277V to 480V
Standards
ANSI, cULus
Low Pressure Sodium Wattage Equivalency
400 W
Bulb Shape
ED18
Lumens
30,000 lm
Color Selectable
No
Dimmable
Yes
Maximum Operating Temperature
50 Degrees C

Description

HID LED, Bulb Dia. 3 in, Bulb Shape ED18, Bulb Style Corncob, Color Temperature 3000K, Lumens 30,000 lm, Light Technology LED, Metal Halide Wattage Equivalency 400 W, Shatter-Resistant No, Voltage 277 to 480 V, Watts 180 W, Length 9 3/4 in, Bulb Base Type Mogul Screw (EX39), Bulb Housing Metal/Polycarbonate, Bulb Operating Position Universal Burning, Color Rendering Index 70, Fan Cooling Active Cooling, For Enclosed Fixtures Yes, Hazardous Location Specification Not Applicable

Ratings & reviews