Shop GE LAMPS

HIDLEDBulb, ED28, EX39 Mogul Screw, 8-1/4"L

  • Mfr # LED/LC/ED28/750UXL
  • Zoro # G125066230

product price: 
$
232.99
/ea
Free Shipping & Returns

Key Features

Light Distribution
Omnidirectional
Voltage
120 to 277V
Bulb UL Type
Type B
Series
ED28
Includes
In-Line Fuse, Tether Kit
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LED/LC/ED28/750UXL
Zoro #
G125066230
UPC #
662049526790
Country of Origin
China
Light Distribution
Omnidirectional
Voltage
120 to 277V
Bulb UL Type
Type B
Series
ED28
Includes
In-Line Fuse, Tether Kit
Dimmable
Yes
Item
HID Replacement LED Bulb
Lumen Selectable
Yes
Color Rendering Index
70
Fan Cooling
Active Cooling
Color Selectable
No
High Pressure Sodium Wattage Equivalency
200 W, 250 W, 310 W
Color Temperature
5000K
Bulb Base Type
Mogul Screw (EX39)
Lumens
14,000 lm, 18,000 lm, 23,500 lm
Watts
125 W
Standards
ANSI, cULus
Dimming Type
Phasecut
Maximum Operating Temperature
50 Degrees C
Metal Halide Wattage Equivalency
250 W, 350 W, 400 W
Bulb Beam Angle
360 Degrees
UL 1993 Environmental Rating
Damp Location
Bulb Minimum Starting Temperature
-40 Degrees C
Rated Life
50,000 hr
Dimming Method
Step Dimming
Bulb Shape
ED28
Bulb Style
Corncob

Dimensions

Length
8 1/4 in
Bulb Dia.
4 1/8 in

Description

HID Replacement LED Bulb, Bulb Dia. 4 1/8 in, Bulb Shape ED28, Bulb Style Corncob, Color Temperature 5000K, High Pressure Sodium Wattage Equivalency 200 W, 250 W, 310 W, Lumens 14,000 lm, 18,000 lm, 23,500 lm, Light Technology LED, Metal Halide Wattage Equivalency 250 W, 350 W, 400 W, Voltage 120 to 277V, Watts 125 W, Length 8 1/4 in, Bulb Base Type Mogul Screw (EX39), Bulb Housing Metal/Polycarbonate, Bulb Operating Position Universal Burning, Color Rendering Index 70

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.