Shop GE LAMPS

HIDLEDBulb, 330 W, ED37, 11-1/4"L

  • Mfr # LED/LC/ED37/750UXL
  • Zoro # G125066247

product price: 
$
644.99
/ea
Free Shipping & Returns

Key Features

Lumen Selectable
Yes
Bulb Base Type
Mogul Screw (EX39)
Dimming Type
Phasecut
Bulb Minimum Starting Temperature
-40 Degrees C
UL 1993 Environmental Rating
Damp Location
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LED/LC/ED37/750UXL
Zoro #
G125066247
UPC #
662049526776
Country of Origin
China

Dimensions

Bulb Dia.
5 5/8 in
Length
11 1/4 in

Details

Lumen Selectable
Yes
Bulb Base Type
Mogul Screw (EX39)
Dimming Type
Phasecut
Bulb Minimum Starting Temperature
-40 Degrees C
UL 1993 Environmental Rating
Damp Location
Fan Cooling
Active Cooling
Lumens
42,000 lm, 53,500 lm, 65,000 lm
Dimmable
Yes
High Pressure Sodium Wattage Equivalency
400 W, 750 W
Light Distribution
Omnidirectional
Rated Life
50,000 hr
Bulb Beam Angle
360 Degrees
Metal Halide Wattage Equivalency
400 W, 750 W, 1,000 W
Item
HID Replacement LED Bulb
Bulb UL Type
Type B
Dimming Method
Step Dimming
Maximum Operating Temperature
50 Degrees C
Bulb Shape
ED37
Voltage
277 to 480V
Color Temperature
5000K
Bulb Style
Corncob
Color Selectable
No
Series
ED37
Standards
ANSI, cULus
Watts
330 W
Color Rendering Index
70
Includes
In-Line Fuse, Tether Kit

Description

HID Replacement LED Bulb, Bulb Dia. 5 5/8 in, Bulb Shape ED37, Bulb Style Corncob, Color Temperature 5000K, High Pressure Sodium Wattage Equivalency 400 W, 750 W, Lumens 42,000 lm, 53,500 lm, 65,000 lm, Light Technology LED, Metal Halide Wattage Equivalency 400 W, 750 W, 1,000 W, Voltage 277 to 480V, Watts 330 W, Length 11 1/4 in, Bulb Base Type Mogul Screw (EX39), Bulb Housing Metal/Polycarbonate, Bulb Operating Position Universal Burning, Color Rendering Index 70, Fan Cooling Active Cooling

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.