Shop GE LAMPS

HIDLEDBulb, 330 W, ED37, Mogul Screw (EX39)

  • Mfr # LED/LC/ED37/740UXL
  • Zoro # G925066317

product price: 
$
644.99
/ea
Free Shipping & Returns

Key Features

Voltage
277 to 480V
Dimming Method
Step Dimming
Metal Halide Wattage Equivalency
400 W, 750 W, 1,000 W
Maximum Operating Temperature
50 Degrees C
Dimming Type
Phasecut
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LED/LC/ED37/740UXL
Zoro #
G925066317
UPC #
662049526769
Country of Origin
China

Dimensions

Bulb Dia.
5 5/8 in
Length
11 1/4 in

Details

Voltage
277 to 480V
Dimming Method
Step Dimming
Metal Halide Wattage Equivalency
400 W, 750 W, 1,000 W
Maximum Operating Temperature
50 Degrees C
Dimming Type
Phasecut
Dimmable
Yes
Bulb UL Type
Type B
Bulb Base Type
Mogul Screw (EX39)
UL 1993 Environmental Rating
Damp Location
Bulb Style
Corncob
Standards
ANSI, cULus
Includes
In-Line Fuse, Tether Kit
Color Rendering Index
70
Rated Life
50,000 hr
Color Temperature
4000K
Watts
330 W
Bulb Beam Angle
360 Degrees
Lumens
42,000 lm, 53,500 lm, 65,000 lm
Light Distribution
Omnidirectional
Fan Cooling
Active Cooling
Item
HID Replacement LED Bulb
High Pressure Sodium Wattage Equivalency
400 W, 750 W
Color Selectable
No
Series
ED37
Lumen Selectable
Yes
Bulb Minimum Starting Temperature
-40 Degrees C
Bulb Shape
ED37

Description

HID Replacement LED Bulb, Bulb Dia. 5 5/8 in, Bulb Shape ED37, Bulb Style Corncob, Color Temperature 4000K, High Pressure Sodium Wattage Equivalency 400 W, 750 W, Lumens 42,000 lm, 53,500 lm, 65,000 lm, Light Technology LED, Metal Halide Wattage Equivalency 400 W, 750 W, 1,000 W, Voltage 277 to 480V, Watts 330 W, Length 11 1/4 in, Bulb Base Type Mogul Screw (EX39), Bulb Housing Metal/Polycarbonate, Bulb Operating Position Universal Burning, Color Rendering Index 70, Fan Cooling Active Cooling

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.