Zoro Homepage

LED, 3.5 W, B10, Candelabra Screw (E12), PK2

  • Mfr # LED4DFBC-C-2PK

  • Zoro # G208994610


product price: $11.19
/pk 2, $5.60/ea

Key Features

Voltage
120V AC
Watts
3.5 W
Bulb Base Type
Candelabra Screw (E12)
Bulb Shape
B10
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED4DFBC-C-2PK
Zoro #
G208994610
UPC #
662049501063
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
3 yr
Length
4 in
Overall Length
4 in
Bulb Dia.
1 3/8 in

Details

Item
Compact LED Bulb
Voltage
120V AC
Watts
3.5 W
Bulb Base Type
Candelabra Screw (E12)
Bulb Shape
B10
Bulb Housing
Glass
Color Temperature
2700K
Dimmable
Yes
Lumens
300 lm
Rated Life
15,000 hr
Light Technology
LED
Light Color
White
Color Rendering Index
80
Indoor/Outdoor Usage
Indoor/Outdoor
Rough Service
No
Three-Way
No
Shatter-Resistant
No
Bulb Power Source
Plug and Play
Bulb Designation
LED4DFBC-C-2PK
Bulb Beam Angle
360 Degrees
Light Distribution
Omnidirectional
For Enclosed Fixtures
No
Bulb Finish
Clear
Standards
cULus
Bulb Minimum Starting Temperature
-4 Degrees F
Incandescent Wattage Equivalency
40 W
Lumen Selectable
No
Color Selectable
No
Maximum Operating Temperature
104 Degrees F
UL 1993 Environmental Rating
Damp Location
Filament Design
Straight

Description

Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.