Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED, 6 W, A19, Medium Screw (E26), PK4

  • Mfr # LED6DA19/827/E-4PK

  • Zoro # G305976540


product price: $16.19
/pk 4, $4.05/ea

Key Features

Voltage
120V AC
Watts
6 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A19
Bulb Housing
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED6DA19/827/E-4PK
Zoro #
G305976540
UPC #
662049523683
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
3 yr
Length
4 1/3 in
Bulb Dia.
2 3/8 in
Overall Length
4 1/3 in

Details

Item
Compact LED Bulb
Voltage
120V AC
Watts
6 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A19
Bulb Housing
Polycarbonate
Color Temperature
2700K
Dimmable
Yes
Lumens
480 lm
Rated Life
15,000 hr
Light Technology
LED
Green Certification or Other Recognition
ENERGY STAR(R) Certified
For Enclosed Fixtures
Yes
Color Rendering Index
80
Bulb Primary Application
General Purpose
Standards
cULus
Shatter-Resistant
No
Light Distribution
Omnidirectional
Rough Service
No
Indoor/Outdoor Usage
Indoor/Outdoor
Bulb Designation
LED6DA19/827/E-4PK
Energy Star Compliant
Yes
Wattage Equivalency
40 W
Light Color
White
Bulb Power Source
Plug and Play
Bulb Finish
Frosted
Bulb Operating Temp. Range
-20 Degrees to 40 Degrees C
Lighting Certification
ENERGY STAR
For Use With
Damp Environments
Features
Low Energy and Longer Life Replacement
Bulb Minimum Starting Temperature
-4 Degrees F
Compliance Type
N/A - not compliant with CEC standards
Series
A-Line
Color Selectable
No
Lumen Selectable
No
Maximum Operating Temperature
104 Degrees F
UL 1993 Environmental Rating
Damp Location
Incandescent Wattage Equivalency
40 W

Description

Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.