LED Bulb A19, 2 1/6 in L, 4 W, PK6

  • Mfr # LED4D/GU10W830/35-6PK

  • Zoro # G911119072


product price: $42.35
/pk 6, $7.06/ea

Key Features

Voltage
120V AC
Watts
4 W
Bulb Base Type
2-Pin (GU10)
Bulb Shape
MR16
Bulb Housing
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED4D/GU10W830/35-6PK
Zoro #
G911119072
UPC #
662049524420
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
3 yr
Length
2 1/6 in
Overall Length
2 1/6 in
Bulb Dia.
2 in

Details

Item
LED Bulb A19
Voltage
120V AC
Watts
4 W
Bulb Base Type
2-Pin (GU10)
Bulb Shape
MR16
Bulb Housing
Plastic
Color Temperature
3000K
Dimmable
Yes
Lumens
320 lm
Rated Life
25,000 hr
Light Technology
LED
Color Rendering Index
80
Bulb Designation
LED4D/GU10W830/35
Bulb Power Source
Plug and Play
For Enclosed Fixtures
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Bulb Finish
Frosted
Bulb Beam Angle
35 Degrees
Shatter-Resistant
No
Standards
cULus, Energy Star
Three-Way
No
Light Color
White
Rough Service
No
Color Selectable
No
Bulb Minimum Starting Temperature
-20 Degrees C
UL 1993 Environmental Rating
Damp Location
Incandescent Wattage Equivalency
35 W
Lumen Selectable
No
Maximum Operating Temperature
40 Degrees C

Description

Package Quantity 6

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.