LED Bulb GU10, 4 2/3 in L, 2.8 W, PK2

  • Mfr # LED3DFG25-W-2PK

  • Zoro # G411934786


product price:  $12.39
/pk 2, $6.20/ea

Key Features

Voltage
120V AC
Watts
2.8 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
G25
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LED3DFG25-W-2PK
Zoro #
G411934786
UPC #
662049501186
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
3 yr
Bulb Dia.
3 1/8 in
Length
4 2/3 in
Overall Length
4 2/3 in

Details

Item
LED Bulb GU10
Voltage
120V AC
Watts
2.8 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
G25
Bulb Housing
Glass
Color Temperature
2700K
Dimmable
Yes
Lumens
250 lm
Rated Life
15,000 hr
Light Technology
LED
UL 1993 Environmental Rating
Damp Location
Bulb Designation
LED3DFG25-W
Rough Service
No
Bulb Power Source
Plug and Play
Standards
cULus, Energy Star
For Enclosed Fixtures
No
Indoor/Outdoor Usage
Indoor/Outdoor
Bulb Finish
Frosted
Shatter-Resistant
No
Color Rendering Index
80
Maximum Operating Temperature
40 Degrees C
Light Color
White
Light Distribution
Omnidirectional
Lumen Selectable
No
Color Selectable
No
Bulb Minimum Starting Temperature
-20 Degrees C
Three-Way
No
Incandescent Wattage Equivalency
25 W
Bulb Beam Angle
360 Degrees

Description

Package Quantity 2

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.