LED Bulb HID, 5 5/8 in dia., 12 3/4 in L

  • Mfr # LED470BT56/740

  • Zoro # G310436862


product price: $867.99
/ea
Free Shipping & Returns

Key Features

Voltage
277 to 480V
Watts
470 W
Bulb Base Type
Mogul Screw (EX39)
Bulb Shape
BT56
Bulb Housing
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED470BT56/740
Zoro #
G310436862
UPC #
662049524154
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
5 yr
Length
12 3/4 in
Bulb Dia.
5 5/8 in

Details

Item
LED Bulb HID
Voltage
277 to 480V
Watts
470 W
Bulb Base Type
Mogul Screw (EX39)
Bulb Shape
BT56
Bulb Housing
Plastic
Color Temperature
4000K
Dimmable
Yes
Lumens
85,000 lm
Rated Life
50,000 hr
Light Technology
LED
Color Rendering Index
70
Includes
In-Line Fuse, Tether Kit
For Enclosed Fixtures
Yes
Standards
cULus Listed
Bulb Power Source
Direct Wired
Shatter-Resistant
No
Fan Cooling
Active Cooling
Bulb UL Type
Type B
Metal Halide Wattage Equivalency
1,000 W
High Pressure Sodium Wattage Equivalency
1,000 W
Maximum Operating Temperature
122 Degrees F
Bulb Minimum Starting Temperature
-40 Degrees F
Bulb Style
Corncob
Lumen Selectable
No
Bulb Operating Position
Universal Burning

Description

LED Bulb HID, Bulb Dia. 5 5/8 in, Bulb Shape BT56, Bulb Style Corncob, Color Temperature 4000K, High Pressure Sodium Wattage Equivalency 1,000 W, Lumens 85,000 lm, Light Technology LED, Metal Halide Wattage Equivalency 1,000 W, Shatter-Resistant No, Voltage 277 to 480V, Watts 470 W, Length 12 3/4 in, Bulb Base Type Mogul Screw (EX39), Bulb Housing Plastic, Bulb Operating Position Universal Burning, Color Rendering Index 70, Fan Cooling Active Cooling, For Enclosed Fixtures Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.