Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Bulb Plug In, 22 1/2 in L, 17 W

  • Mfr # LED17B2G11/8SC

  • Zoro # G511119083


product price: $18.35
/ea
Sold in multiples of 10 for $183.50

Key Features

Voltage
120 to 277V AC
Watts
17 W
Bulb Base Type
4-Pin (2G11)
Bulb Shape
HLBX
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED17B2G11/8SC
Zoro #
G511119083
UPC #
10662049500667
Country of Origin
China

Dimensions

Length
22 1/2 in
Bulb Manufacturers Warranty Length
5 yr
Overall Length
22 1/2 in
Bulb Dia.
3/4 in

Details

Item
LED Bulb Plug In
Voltage
120 to 277V AC
Watts
17 W
Bulb Base Type
4-Pin (2G11)
Bulb Shape
HLBX
Bulb Housing
Glass
Color Temperature
3000K, 3500K, 4000K, 5000K
Dimmable
No
Lumens
2,200 lm
Rated Life
50,000 hr
Light Technology
LED
Color Rendering Index
80
Bulb Designation
LED17B2G11/850
Standards
cULus, RoHS Compliant
Bulb Finish
Frosted
Shatter-Resistant
No
Light Distribution
Omnidirectional
Light Color
White
Three-Way
No
For Enclosed Fixtures
Yes
Bulb Power Source
Direct Wired
Indoor/Outdoor Usage
Indoor/Outdoor
Bulb Beam Angle
140 Degrees
Rough Service
No
Dimming Type
No Dimming
Bulb Minimum Starting Temperature
-20 Degrees C
Dimming Method
No Dimming
Maximum Operating Temperature
45 Degrees C
Color Selectable
Yes
Lumen Selectable
No
UL 1993 Environmental Rating
Damp Location
Bulb UL Type
Type B
Incandescent Wattage Equivalency
40 W

Description

LED Bulb Plug In,22 1/2 in L,17 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.