LED Bulb Plug In, 6 1/6 in L, 10.5 W, PK4

  • Mfr # LED11G24d-V/8SC-4PK

  • Zoro # G811119059


product price: $70.65
/pk 4, $17.66/ea

Key Features

Voltage
Ballast Dependent
Watts
10.5 W
Bulb Base Type
2-Pin (G24d)
Bulb Shape
R25
Bulb Housing
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED11G24d-V/8SC-4PK
Zoro #
G811119059
UPC #
662049523959
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
5 yr
Length
6 1/6 in
Overall Length
6 1/6 in
Bulb Dia.
3 1/8 in

Details

Item
LED Bulb Plug In
Voltage
Ballast Dependent
Watts
10.5 W
Bulb Base Type
2-Pin (G24d)
Bulb Shape
R25
Bulb Housing
Plastic
Color Temperature
2700K, 3000K, 3500K, 4000K
Dimmable
No
Lumens
1,100 lm
Rated Life
50,000 hr
Light Technology
LED
Bulb Finish
Frosted
Shatter-Resistant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Bulb Beam Angle
120 Degrees
Three-Way
No
Bulb Power Source
Requires Separate Ballast
For Enclosed Fixtures
Yes
Rough Service
No
Color Rendering Index
80
Bulb Designation
LED11G24D-V/8SC
Light Color
White
Standards
cULus
Lumen Selectable
No
UL 1993 Environmental Rating
Damp Location
Dimming Method
No Dimming
Dimming Type
No Dimming
Bulb UL Type
Type A
Incandescent Wattage Equivalency
13 W, 18 W, 26 W
Maximum Operating Temperature
40 Degrees C
Color Selectable
Yes
Bulb Minimum Starting Temperature
-20 Degrees C

Description

Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.