Zoro Homepage

LED Downligiht Retrofit 4 in

  • Mfr # LRXR41X9SW

  • Zoro # G212840675


product price: $64.29
/ea

Key Features

Nominal Size
4 in
Lighting Technology
LED
Lighting Certification
ENERGY STAR
Dimmable
Yes
Voltage
120-277 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LRXR41X9SW
Zoro #
G212840675
UPC #
-
Country of Origin
Malaysia

Dimensions

Nominal Size
4 in
Overall Height
4 11/16 in
Outside Diameter
5 5/8 in
Manufacturer Warranty Length
5 yr

Details

Item
Recessed Down Light Kit
Lighting Technology
LED
Lighting Certification
ENERGY STAR
Dimmable
Yes
Voltage
120-277 V AC
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Rated Life
54,000 hr
Color Rendering Index
90
Standards
ENERGY STAR, ETL
Fixture Type
Remodel
IC Rating
Non-IC
Interconnection Capability
J-Box
Includes
Junction Box
Dimming Method
0-10V
Maximum Operating Temperature
77 Degrees F
Trim Style
Adapter Ring
Housing Color
White
Trim Color
White
Series
Lumination(R)
Light Output
750 lm, 1,100 lm, 1,500 lm
Ceiling Type
Flat Ceiling
Maximum Wattage
48.2 W
Emergency Battery Backup
No
Airtight
Yes
Dimming Type
Step Dimming
Compliance Type
CA Title 24, JA8
Includes Trim
Yes

Description

Recessed Down Light Kit, Ceiling Type Flat Ceiling, Fixture Type Remodel, Nominal Size 4 in, Maximum Wattage 48.2 W, Light Output 750 lm, 1,100 lm, 1,500 lm, Color Temperature 2700K, 3000K, 3500K, 4000K, 5000K, Color Rendering Index 90, Voltage 120 to 277V AC, Overall Height 4 11/16 in, Lighting Technology LED, IC Rating Non-IC, Airtight Yes, Ceiling Slope Ratio Not Applicable, Trim Color White, Trim Style Open, Series Lumination(R), Outside Diameter 5 5/8 in, Compliance Type CA Title 24, JA8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.