Shop All LED Light Bulbs
Ge Lamps
LED Lamp, 500 lm, 4000K Color Temp., 12V
Mfr # LED6.5DMR16W84025
Zoro # G7246309
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type 2-Pin (GU5.3)
- Bulb Color Temp. 4000K
- Bulb Housing Polycarbonate
- Bulb Shape MR16
- Bulb Technology LED
Product Information
- Brand Ge Lamps
- MFR # LED6.5DMR16W84025
- Zoro # G7246309
- UPC # 043168932288
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Max Overall Bulb Length | 1-13/16" |
Max. Overall Bulb Length | 1-13/16" |
Light Bulb Dia. | 2" |
Bulb Manufacturers Warranty Length | 3 yr |
Overall Length | 1 5/6 in |
Bulb Dia. | 2 in |
Details
Description
LED,6.5 W,MR16,2-Pin (GU5.3)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Halco F32t8blb replacement light bulb lamp (F32T8BLB HALCO)
- NIGHTSTICK Rechargeable Area Light (XPR-5592GCX)
- ILC Replacement for Halco Lu100/med/eco replacement light bulb lamp (LU100/MED/ECO HALCO)
- ILC Replacement for Lights OF America Fc9t9ex-l replacement light bulb lamp (FC9T9EX-L LIGHTS OF AMERICA)
- GE LAMPS LED Lamp, GX24q-2 Shape, Non Dimmable (LED19GX24q-H/840)
- GE LAMPS LED Lamp, 4000K Color Temp., 5000 lm, 35.0W (LED35ED17/740)
- GE LAMPS LED Lamp, 5000K Color Temp., 3000 lm, 21.0W (LED21ED17/750)
- GE LAMPS LED, 13 W, T5, Miniature Bi-Pin (G5) (LED13ET5G4/840HE)
- GE LAMPS LED Lamp, PAR20, 7.0W, 2700K, 20deg., E26 (LED7DP203W827/20)
- GE LAMPS LED Replacement Lamp, 18000 lm, 115W, 5000K (LED115ED28/750)
- SIGNIFY LED, 10 W, T8, Medium Bi-Pin (G13) (10T8/COR/48-840/IF16/G/DIM 10/1)
- Ge Lamps LED Light Bulbs