Shop All LED Light Bulbs
Ge Lamps
LED Lamp, 5.5W, Cool White, PK3
Mfr # LED5.5LS3/827
Zoro # G5005065
original price:
$9.56
8% off
new price: $8.75
/pk 3, $2.92/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 2700K
- Bulb Housing Polycarbonate
- Bulb Shape A19
- Bulb Technology LED
- Bulb Type Standard
Product Information
- Brand Ge Lamps
- MFR # LED5.5LS3/827
- Zoro # G5005065
- UPC # 043168662567
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 1-7/16" |
Max Overall Bulb Length | 4-7/16" |
Max. Overall Bulb Length | 4-29/64" |
Bulb Manufacturers Warranty Length | 3 yr |
Bulb Dia. | 1 1/2 in |
Overall Length | 4 1/2 in |
Details
Description
Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For EIKO LLH3DX50KU (LLH-3DX-50K-U)
- WESTINGHOUSE 4 LGT Oak Bath Bar (66443)
- ILC Replacement for Green Energy 16310 replacement light bulb lamp (16310 GREEN ENERGY)
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 10W, 4 Pin, G24Q/GX24Q, 4000K (LED-7320-40K-G3)
- GE LAMPS LED Lamp, 5.5W, Daylight, PK3 (LED5.5LS3/850)
- GE LAMPS LED Replacement Lamp, 23500 lm, 150W, 5000K (LED150ED28/750)
- GE LAMPS LED, 6 W, A19, Medium Screw (E26), PK4 (LED6DA19/827/E-4PK)
- GE LAMPS LED Replacement Lamp, 12000 lm, 80W, 4000K (LED80ED23.5M/740)
- GE LAMPS LED Lamp, PAR38, 18W, 3000K, 40deg., E26 (LED18D38OW383040)
- GE LAMPS LED Lamp, 5000K Color Temp., 5000 lm, 35.0W (LED35ED17/750)
- EURI LIGHTING LED B10 60W Dim CEC (VB10-3000cec-4)
- Ge Lamps LED Light Bulbs