Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Lamp HID

  • Mfr # LED/LC/ED28/7SC

  • Zoro # G015508611


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 277V
Watts
90 W, 115 W, 150 W
Bulb Base Type
Mogul Screw (EX39)
Bulb Shape
ED28
Bulb Housing
Metal/Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED/LC/ED28/7SC
Zoro #
G015508611
UPC #
-
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
5 yr
Length
8 1/4 in
Bulb Dia.
4 1/8 in

Details

Item
HID Replacement LED Bulb
Voltage
120 to 277V
Watts
90 W, 115 W, 150 W
Bulb Base Type
Mogul Screw (EX39)
Bulb Shape
ED28
Bulb Housing
Metal/Polycarbonate
Color Temperature
3000K, 4000K, 5000K
Dimmable
Yes
Lumens
14,000 lm, 18,000 lm, 23,500 lm
Rated Life
50,000 hr
Light Technology
LED
Light Distribution
Omnidirectional
Bulb Start Type
Regulated Ballast
Standards
ANSI, cULus
Color Rendering Index
70
Includes
In-Line Fuse, Tether Kit
For Enclosed Fixtures
Yes
Bulb Power Source
Direct Wired
Shatter-Resistant
No
Metal Halide Wattage Equivalency
320 W, 350 W, 360 W, 400 W
Fan Cooling
Active Cooling
Series
LumenChoice; SpectraChoice
Bulb Operating Position
Universal Burning
Color Selectable
Yes
UL 1993 Environmental Rating
Damp Location
High Pressure Sodium Wattage Equivalency
250 W, 310 W
Lumen Selectable
Yes
Bulb UL Type
Type B
Maximum Operating Temperature
50 Degrees C
Bulb Style
Corncob
Bulb Minimum Starting Temperature
-40 Degrees C

Description

HID Replacement LED Bulb, Bulb Dia. 4 1/8 in, Bulb Shape ED28, Bulb Style Corncob, Color Temperature 3000K, 4000K, 5000K, High Pressure Sodium Wattage Equivalency 250 W, 310 W, Lumens 14,000 lm, 18,000 lm, 23,500 lm, Light Technology LED, Metal Halide Wattage Equivalency 320 W, 350 W, 360 W, 400 W, Shatter-Resistant No, Voltage 120 to 277V, Watts 90 W, 115 W, 150 W, Length 8 1/4 in, Bulb Base Type Mogul Screw (EX39), Bulb Housing Metal/Polycarbonate, Bulb Operating Position Universal Burning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.