Shop GE LAMPS
See all product information
Create Account
LED PAR30, Selectable CCT, Selectable Be
- Mfr # LED10DP30B/9SC/BC
- Zoro # G223352471
product price:Â
$
14.39
/ea
Sold in multiples of 6 for
$86.34
Key Features
Voltage
120 V AC
Watts
10 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
PAR30
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LED10DP30B/9SC/BC
- Zoro #
- G223352471
- UPC #
- 662049526479
- Country of Origin
- China
Dimensions
- Overall Length
- 3 5/8 in
- Bulb Dia.
- 3 3/4 in
- Wire Rope Length
- 3 5/8 in
- Length
- 3 5/8 in
Details
- Item
- LED
- Voltage
- 120 V AC
- Watts
- 10 W
- Bulb Base Type
- Medium Screw (E26)
- Bulb Shape
- PAR30
- Color Temperature
- 2700K, 3000K, 3500K, 4000K, 5000K
- Dimmable
- Yes
- Lumens
- 1,000 lm
- Rated Life
- 25,000 hr
- Incandescent Wattage Equivalency
- 75 W
- Color Rendering Index
- 90
- Maximum Operating Temperature
- 40 Degrees C
- Bulb Minimum Starting Temperature
- -20 Degrees C
- UL 1993 Environmental Rating
- Damp Location
- Bulb Beam Angle
- 25 Degrees , 40 Degrees
- Standards
- CEC Title 20 Compliant, cULus
- Bulb Designation
- PAR30
- Color Selectable
- Yes
- Lumen Selectable
- No
Description
LED PAR30, Selectable CCT, Selectable Be
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.