LED PAR30L, Selectable CCT, Selectable B
- Mfr # LED10DP30LB/9SC/BC
- Zoro # G423357610
product price:Â
$
14.39
/ea
Sold in multiples of 6 for
$86.34
Key Features
Voltage
120 V AC
Watts
10 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
PAR30L
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LED10DP30LB/9SC/BC
- Zoro #
- G423357610
- UPC #
- 662049526493
- Country of Origin
- China
- Item
- LED
- Voltage
- 120 V AC
- Watts
- 10 W
- Bulb Base Type
- Medium Screw (E26)
- Bulb Shape
- PAR30L
- Color Temperature
- 2700K, 3000K, 3500K, 4000K, 5000K
- Dimmable
- Yes
- Lumens
- 1,000 lm
- Rated Life
- 25,000 hr
- Incandescent Wattage Equivalency
- 75 W
- Bulb Beam Angle
- 25 Degrees , 40 Degrees
- UL 1993 Environmental Rating
- Damp Location
- Bulb Designation
- PAR30L
- Standards
- CEC Title 20 Compliant, cULus
- Maximum Operating Temperature
- 40 Degrees C
- Color Selectable
- Yes
- Color Rendering Index
- 90
- Lumen Selectable
- No
- Bulb Minimum Starting Temperature
- -20 Degrees C
Dimensions
- Overall Length
- 4 3/4 in
- Bulb Dia.
- 3 3/4 in
- Wire Rope Length
- 4 3/4 in
- Length
- 4 3/4 in
Description
LED PAR30L, Selectable CCT, Selectable B
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.