HID LED, 277 to 480 V, 12 3/4 in L
- Mfr # LED520BT56/740/277-480
- Zoro # G623649485
product price:Â
$
808.99
/ea
Sold in multiples of 3 for
$2,426.97
Free Shipping & Returns
Key Features
Color Temperature
4000 K
Bulb Dia.
5 5/8 in
Color Rendering Index
70
Lumens
106,000 lm
Fan Cooling
Active Cooling
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LED520BT56/740/277-480
- Zoro #
- G623649485
- UPC #
- 662049526639
- Country of Origin
- China
Dimensions
- Bulb Dia.
- 5 5/8 in
- Length
- 12 3/4 in
Details
- Color Temperature
- 4000 K
- Item
- HID LED
- Color Rendering Index
- 70
- Lumens
- 106,000 lm
- Fan Cooling
- Active Cooling
- Bulb Base Type
- Mogul Screw (EX39)
- Voltage
- 277V to 480V
- Lumen Selectable
- No
- Watts
- 520 W
- Bulb Style
- Corncob
- Color Selectable
- No
- Bulb Shape
- BT56
- Low Pressure Sodium Wattage Equivalency
- 1,000 W
- Metal Halide Wattage Equivalency
- 1,500 W
Description
HID LED, Bulb Dia. 5 5/8 in, Bulb Shape BT56, Bulb Style Corncob, Color Temperature 4000K, Lumens 106,000 lm, Light Technology LED, Metal Halide Wattage Equivalency 1,500 W, Shatter-Resistant No, Voltage 277 to 480 V, Watts 520 W, Length 12 3/4 in, Bulb Base Type Mogul Screw (EX39), Bulb Housing Metal/Polycarbonate, Bulb Operating Position Universal Burning, Color Rendering Index 70, Fan Cooling Active Cooling, For Enclosed Fixtures Yes, Hazardous Location Specification Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.