Shop GE LAMPS
See all product information
Create Account
LED PAR30L, Selectable CCT, Selectable B
- Mfr # LED10DP30LW/9SC/BC
- Zoro # G224155545
product price:Â
$
14.39
/ea
Sold in multiples of 6 for
$86.34
Key Features
Incandescent Wattage Equivalency
75 W
Lumens
1,000 lm
Watts
10 W
Color Rendering Index
90
Bulb Minimum Starting Temperature
-20 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LED10DP30LW/9SC/BC
- Zoro #
- G224155545
- UPC #
- 662049526486
- Country of Origin
- China
- Incandescent Wattage Equivalency
- 75 W
- Lumens
- 1,000 lm
- Watts
- 10 W
- Color Rendering Index
- 90
- Bulb Minimum Starting Temperature
- -20 Degrees C
- Bulb Beam Angle
- 25 Degrees , 40 Degrees
- Rated Life
- 25,000 hr
- Voltage
- 120 V AC
- Bulb Shape
- PAR30L
- Color Selectable
- Yes
- Item
- LED
- Bulb Designation
- PAR30L
- Lumen Selectable
- No
- Dimmable
- Yes
- Bulb Base Type
- Medium Screw (E26)
- Color Temperature
- 2700K, 3000K, 3500K, 4000K, 5000K
- Maximum Operating Temperature
- 40 Degrees C
- Standards
- CEC Title 20 Compliant, cULus
- UL 1993 Environmental Rating
- Damp Location
Dimensions
- Bulb Dia.
- 3 3/4 in
- Overall Length
- 4 3/4 in
- Wire Rope Length
- 4 3/4 in
- Length
- 4 3/4 in
Description
LED PAR30L, Selectable CCT, Selectable B
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.