Shop GE LAMPS
See all product information
Create Account
Linear LED, 120 to 347 V, 33 7/8 in L
- Mfr # LED14BDT8/G3/R17d/8SC/SGN
- Zoro # G723649415
product price:Â
$
17.79
/ea
Sold in multiples of 10 for
$177.90
Key Features
UL 1993 Environmental Rating
Damp Location
Color Selectable
Yes
Dimming Method
No Dimming
Voltage
120 to 347V
Maximum Operating Temperature
45 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LED14BDT8/G3/R17d/8SC/SGN
- Zoro #
- G723649415
- UPC #
- 662049526103
- Country of Origin
- China
- UL 1993 Environmental Rating
- Damp Location
- Color Selectable
- Yes
- Dimming Method
- No Dimming
- Voltage
- 120 to 347V
- Lumens
- 1,800 lm, 1,900 lm
- Maximum Operating Temperature
- 45 Degrees C
- Lumen Selectable
- Yes
- Incandescent Wattage Equivalency
- 45 W
- Bulb Minimum Starting Temperature
- -20 Degrees C
- Standards
- cULus
- Dimmable
- No
- Bulb UL Type
- Type B
- Rated Life
- 50,000 hr
- Color Rendering Index
- 80
- Bulb Designation
- LED14BDT8/G3/R17d/8SC/SGN
- Bulb Base Type
- Recessed Double Contact (R17d)
- Item
- Linear LED
- Dimming Type
- No Dimming
- Bulb Shape
- T8
- Color Temperature
- 3500K, 4000K, 5000K, 6500K
- Watts
- 14 W
Dimensions
- Nominal Length
- 33 7/8 in
- Overall Length
- 33 7/8 in
- Bulb Dia.
- 1 in
- Wire Rope Length
- 33 7/8 in
- Length
- 33 7/8 in
Description
Linear LED, Bulb Base Type Recessed Double Contact (R17d), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 3500K, 4000K, 5000K, 6500K, Incandescent Wattage Equivalency 45 W, Lumens 1,800 lm, 1,900 lm, Nominal Length 33 7/8 in, Shatter-Resistant No, Watts 14 W, Color Selectable Yes, Light Technology LED, Bulb UL Type Type B, Voltage 120 to 347V, Standards cULus, UL 1993 Environmental Rating Damp Location, Overall Length 33 7/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.