Shop GE LAMPS
See all product information
Create Account
LED PAR38, Selectable CCT, Selectable Be
- Mfr # LED/LC/DP38B/9SC/BC
- Zoro # G923356786
product price:Â
$
17.99
/ea
Sold in multiples of 6 for
$107.94
Key Features
Bulb Designation
PAR38
Color Selectable
Yes
Dimmable
Yes
Incandescent Wattage Equivalency
75 W, 90 W, 100 W, 120 W
Color Rendering Index
90
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LED/LC/DP38B/9SC/BC
- Zoro #
- G923356786
- UPC #
- 662049526516
- Country of Origin
- China
Dimensions
- Overall Length
- 5 1/4 in
- Bulb Dia.
- 4 7/8 in
- Wire Rope Length
- 5 1/4 in
- Length
- 5 1/4 in
Details
- Bulb Designation
- PAR38
- Color Selectable
- Yes
- Dimmable
- Yes
- Incandescent Wattage Equivalency
- 75 W, 90 W, 100 W, 120 W
- Color Rendering Index
- 90
- Item
- LED
- Bulb Base Type
- Medium Screw (E26)
- Bulb Minimum Starting Temperature
- -20 Degrees C
- Bulb Beam Angle
- 25 Degrees , 40 Degrees
- Color Temperature
- 2700K, 3000K, 3500K, 4000K, 5000K
- Voltage
- 120 V AC
- Rated Life
- 25,000 hr
- Bulb Shape
- PAR38
- Lumens
- 900 lm, 1,200 lm, 1,450 lm
- Watts
- 9 W, 12 W, 15 W
- Lumen Selectable
- Yes
- Standards
- CEC Title 20 Compliant, cULus
- Maximum Operating Temperature
- 40 Degrees C
- UL 1993 Environmental Rating
- Wet Location
Description
LED PAR38, Selectable CCT, Selectable Be
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.