Shop GE LAMPS

Linear LED Bulb, Glass, T8, Type B

  • Mfr # LEDLCBDT8/G3/8SC/120-347
  • Zoro # G715754776

product price: 
$
10.45
/ea
Sold in multiples of 20 for $209.00

Key Features

Voltage
120 to 347V AC
Watts
10 W, 12 W, 14 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LEDLCBDT8/G3/8SC/120-347
Zoro #
G715754776
UPC #
662049525526
Country of Origin
China

Dimensions

Overall Length
36 in
Bulb Manufacturers Warranty Length
7 yr
Length
36 in
Bulb Dia.
1 in
Nominal Length
3 ft
Wire Rope Length
36 in

Details

Item
Linear LED Bulb
Voltage
120 to 347V AC
Watts
10 W, 12 W, 14 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass
Color Temperature
3000K, 3500K, 4000K, 5000K
Dimmable
No
Lumens
1,400 lm, 1,650 lm, 1,800 lm
Light Technology
LED
Standards
cULus Listed; NSF; DLC Listed
Bulb Minimum Starting Temperature
-20 Degrees C
Color Rendering Index
80
Bulb Power Source
Direct Wired
Dimming Type
No Dimming
Lamp Wiring
Double-End
Lumen Selectable
Yes
Dimming Method
No Dimming
Bulb UL Type
Type B
Maximum Operating Temperature
45 Degrees C
Shatter-Resistant
No
Bulb Designation
LEDLCBDT8/G3/8SC/120-347
Color Selectable
Yes

Description

Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 3000K, 3500K, 4000K, 5000K, Incandescent Wattage Equivalency Not Applicable, Lumens 1,400 lm, 1,650 lm, 1,800 lm, Nominal Length 3 ft, Shatter-Resistant No, Watts 10 W, 12 W, 14 W, Color Selectable Yes, Light Technology LED, Bulb UL Type Type B, Voltage 120 to 347V AC, Standards cULus Listed; NSF; DLC Listed, Overall Length 36 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.