Zoro Homepage

LED TYPE B HID ED23.5

  • Mfr # LED/LC/ED23.5/7SC

  • Zoro # G716484825


product price: $223.99
/ea
Sold in multiples of 3 for $671.97
Free Shipping & Returns

Key Features

Dimmable
No
Watts
50 W, 65 W, 80 W
For Enclosed Fixtures
Yes
Bulb Dia.
3 3/4 in
Bulb Designation
HID ED23.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED/LC/ED23.5/7SC
Zoro #
G716484825
UPC #
662049525144
Country of Origin
China

Dimensions

Bulb Dia.
3 3/4 in
Length
7 3/4 in
Bulb Manufacturers Warranty Length
5 yr

Details

Dimmable
No
Watts
50 W, 65 W, 80 W
For Enclosed Fixtures
Yes
Bulb Designation
HID ED23.5
Bulb Style
Corncob
Rated Life
50,000 hr
Lumen Selectable
Yes
Color Rendering Index
70
Lumens
8,200 lm, 10,500 lm, 12,500 lm
Maximum Operating Temperature
122 Degrees F
Shatter-Resistant
No
Light Distribution
Omnidirectional
Light Technology
LED
Voltage
120 to 277 V
Bulb Shape
ED23-1/2
Includes
In-Line Fuse, Tether Kit
Bulb Start Type
Regulated Ballast
Bulb Housing
Plastic
Color Selectable
Yes
UL 1993 Environmental Rating
Damp Location
Bulb Base Type
Mogul Screw (EX39)
Bulb Operating Position
Universal Burning
Bulb UL Type
Type B
Hazardous Location Specification
Not Rated
Dimming Type
No Dimming
Fan Cooling
Active Cooling
Item
HID Replacement LED Light Bulb
Dimming Method
No Dimming
Metal Halide Wattage Equivalency
150 W, 250 W
Bulb Power Source
Direct Wired
Standards
cULus, Energy Certification
High Pressure Sodium Wattage Equivalency
100 W, 150 W
Bulb Minimum Starting Temperature
-40 Degrees F
Color Temperature
3000K, 4000K, 5000K

Description

HID Replacement LED Light Bulb, Bulb Dia. 3 3/4 in, Bulb Shape ED23-1/2, Bulb Style Corncob, Color Temperature 3000K, 4000K, 5000K, High Pressure Sodium Wattage Equivalency 100 W, 150 W, Lumens 8,200 lm, 10,500 lm, 12,500 lm, Light Technology LED, Metal Halide Wattage Equivalency 150 W, 250 W, Shatter-Resistant No, Voltage 120 to 277 V, Watts 50 W, 65 W, 80 W, Length 7 3/4 in, Bulb Base Type Mogul Screw (EX39), Bulb Housing Plastic, Bulb Operating Position Universal Burning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.