Zoro Homepage

LED Type B T5 Glass

  • Mfr # LEDLCBDT5/G4/8SC/120-347

  • Zoro # G416484811


product price: $17.29
/ea
Sold in multiples of 20 for $345.80

Key Features

Light Technology
LED
Dimming Method
No Dimming
Bulb Minimum Starting Temperature
-4 Degrees F
Color Selectable
Yes
Maximum Operating Temperature
113 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LEDLCBDT5/G4/8SC/120-347
Zoro #
G416484811
UPC #
662049526110
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
5 yr
Bulb Dia.
5/8 in
Nominal Length
46 in

Description

Linear LED Light Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Housing Glass, Bulb Shape T5, Color Rendering Index 80, Color Temperature 3000K, 3500K, 4000K, 5000K, Incandescent Wattage Equivalency 28 W, 54 W, Lumens 3,500 lm, Nominal Length 4 ft, Shatter-Resistant No, Watts 14 W, 20 W, 25 W, Color Selectable Yes, Light Technology LED, Bulb UL Type Type B, Voltage 120 to 347V AC, Standards cULus Listed, Energy Certification, UL 1993 Environmental Rating Damp Location

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.