Shop GE LAMPS
See all product information
Create Account
Linear LED, 120 to 277 V, 24 in L
- Mfr # LED8ABT8/G2/8SC
- Zoro # G023649337
product price:Â
$
12.25
/ea
Sold in multiples of 25 for
$306.25
Key Features
Dimmable
No
Incandescent Wattage Equivalency
17 W
Voltage
120 to 277V
Standards
cULus
Lumens
1,050 lm, 1,800 lm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LED8ABT8/G2/8SC
- Zoro #
- G023649337
- UPC #
- 662049526387
- Country of Origin
- China
- Dimmable
- No
- Incandescent Wattage Equivalency
- 17 W
- Voltage
- 120 to 277V
- Standards
- cULus
- Lumens
- 1,050 lm, 1,800 lm
- Color Selectable
- Yes
- Lumen Selectable
- Yes
- Bulb Base Type
- Medium Bi-Pin (G13)
- Bulb Designation
- LED8ABT8/G2/8SC
- Rated Life
- 50,000 hr
- Dimming Type
- No Dimming
- UL 1993 Environmental Rating
- Damp Location
- Color Temperature
- 3000K, 3500K, 4000K, 5000K
- Maximum Operating Temperature
- 45 Degrees C
- Item
- Linear LED
- Watts
- 8 W
- Bulb Shape
- T8
- Dimming Method
- No Dimming
- Bulb Minimum Starting Temperature
- -20 Degrees C
- Bulb UL Type
- Type A/B
- Color Rendering Index
- 80
Dimensions
- Nominal Length
- 24 in
- Bulb Dia.
- 1 in
- Overall Length
- 24 in
- Wire Rope Length
- 24 in
- Length
- 24 in
Description
Linear LED, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 3000K, 3500K, 4000K, 5000K, Incandescent Wattage Equivalency 17 W, Lumens 1,050 lm, 1,800 lm, Nominal Length 24 in, Shatter-Resistant No, Watts 8 W, Color Selectable Yes, Light Technology LED, Bulb UL Type Type A/B, Voltage 120 to 277V, Standards cULus, UL 1993 Environmental Rating Damp Location, Overall Length 24 in, Bulb Manufacturers Warranty Length 5 yr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.