Shop WESTGATE
See all product information
Create Account
75W LED CORN LAMP 9300 LUMENS 3000K E39 AC200-277V, UL LISTED, White
- Mfr # CL-EHL-75W-30K-E39
- Zoro # G824886399
product price:Â
$
91.79
/ea
Key Features
Operating Temperature
-4°F~113°F
Height
9.84 in
Voltage
120V AC to 277V AC
Rated Life
50,000hr
Beam Angle
360°
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CL-EHL-75W-30K-E39
- Zoro #
- G824886399
- UPC #
- 845060058833
- Country of Origin
- Viet Nam
- Operating Temperature
- -4°F~113°F
- Voltage
- 120V AC to 277V AC
- Rated Life
- 50,000hr
- Item
- 75W LED Corn Lamp 9300 Lumens 3000K E39 Ac200-277V
- Beam Angle
- 360°
- Power Factor
- >0.9
- Material
- Lamp plastic housing and Sealant pouring for whole driver
- Lumens
- 9375LM
- CRI
- >80
- IP Rating
- Damp Location
- Color Temperature
- 3000 K
- Light Source
- LED
- Weight
- 3.26 lb
- Standards
- UL, DLC Premium
- Finish
- White
- Wattage
- 75W
Dimensions
- Height
- 9.84 in
- Width
- 5.12 in
- Length
- 5.12 in
Description
The Westgate CL-EHL-75W-30K-E39 is a 75w LED corn lamp 9300 lumens 3000k e39 ac200-277v. It delivers 9375LM of 3000K light at 75W. Operates on 120-277VAC input power. Constructed of lamp plastic housing and sealant pouring for whole driver in a white finish. Key specifications: CRI >80, power factor >0.9, THD
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.