Shop GE LAMPS
See all product information
Create Account
Linear LED, 120 to 277 V, 48 in L
- Mfr # LED13BDT8/G/4/850UXL
- Zoro # G523649363
product price:Â
$
12.59
/ea
Sold in multiples of 20 for
$251.80
Key Features
Maximum Operating Temperature
45 Degrees C
UL 1993 Environmental Rating
Damp Location
Bulb Dia.
1 in
Dimmable
No
Lumens
2,600 lm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LED13BDT8/G/4/850UXL
- Zoro #
- G523649363
- UPC #
- 662049526608
- Country of Origin
- China
- Maximum Operating Temperature
- 45 Degrees C
- UL 1993 Environmental Rating
- Damp Location
- Dimmable
- No
- Lumens
- 2,600 lm
- Dimming Type
- No Dimming
- Bulb Designation
- LED13BDT8/G/4/850UXL
- Color Temperature
- 5000K
- Rated Life
- 70,000 hr
- Watts
- 13.5 W
- Dimming Method
- No Dimming
- Color Selectable
- No
- Voltage
- 120 to 277V
- Bulb Shape
- T8
- Incandescent Wattage Equivalency
- 28 W, 32 W
- Bulb Base Type
- Medium Bi-Pin (G13)
- Bulb Minimum Starting Temperature
- -20 Degrees C
- Color Rendering Index
- 80
- Item
- Linear LED
- Bulb UL Type
- Type B
- Lumen Selectable
- No
- Standards
- cULus
Dimensions
- Bulb Dia.
- 1 in
- Nominal Length
- 48 in
- Overall Length
- 48 in
- Wire Rope Length
- 48 in
- Length
- 48 in
Description
Linear LED, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 5000K, Incandescent Wattage Equivalency 28 W, 32 W, Lumens 2,600 lm, Nominal Length 48 in, Shatter-Resistant No, Watts 13.5 W, Color Selectable No, Light Technology LED, Bulb UL Type Type B, Voltage 120 to 277V, Standards cULus, UL 1993 Environmental Rating Damp Location, Overall Length 48 in, Bulb Manufacturers Warranty Length 7 yr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.