Shop GE LAMPS
See all product information
Create Account
Linear LED, 120 to 277 V, 48 in L
- Mfr # LED13BDT8/G/4/835UXL
- Zoro # G823648813
product price:Â
$
12.59
/ea
Sold in multiples of 20 for
$251.80
Key Features
Color Rendering Index
80
Nominal Length
48 in
UL 1993 Environmental Rating
Damp Location
Standards
cULus
Voltage
120 to 277V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LED13BDT8/G/4/835UXL
- Zoro #
- G823648813
- UPC #
- 662049526585
- Country of Origin
- China
- Color Rendering Index
- 80
- UL 1993 Environmental Rating
- Damp Location
- Color Temperature
- 3500K
- Standards
- cULus
- Voltage
- 120 to 277V
- Bulb Base Type
- Medium Bi-Pin (G13)
- Rated Life
- 70,000 hr
- Dimming Method
- No Dimming
- Bulb Shape
- T8
- Dimmable
- No
- Item
- Linear LED
- Lumen Selectable
- No
- Incandescent Wattage Equivalency
- 28 W, 32 W
- Lumens
- 2,500 lm
- Dimming Type
- No Dimming
- Color Selectable
- No
- Bulb Designation
- LED13BDT8/G/4/835UXL
- Maximum Operating Temperature
- 45 Degrees C
- Watts
- 13.5 W
- Bulb UL Type
- Type B
- Bulb Minimum Starting Temperature
- -20 Degrees C
Dimensions
- Nominal Length
- 48 in
- Bulb Dia.
- 1 in
- Overall Length
- 48 in
- Wire Rope Length
- 48 in
- Length
- 48 in
Description
Linear LED, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 3500K, Incandescent Wattage Equivalency 28 W, 32 W, Lumens 2,500 lm, Nominal Length 48 in, Shatter-Resistant No, Watts 13.5 W, Color Selectable No, Light Technology LED, Bulb UL Type Type B, Voltage 120 to 277V, Standards cULus, UL 1993 Environmental Rating Damp Location, Overall Length 48 in, Bulb Manufacturers Warranty Length 7 yr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.