Linear LED, 120 to 277 V, 48 in L

  • Mfr # LED14ABT8/G4/8SC
  • Zoro # G523649301
product price: 
$
11.89
/ea
Sold in multiples of 25 for $297.25

Key Features

Dimming Type
Phasecut
Bulb Dia.
1 in
Bulb Designation
LED14ABT8/G4/8SC
Bulb Shape
T8
Lumen Selectable
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LED14ABT8/G4/8SC
Zoro #
G523649301
UPC #
662049526141
Country of Origin
China

Dimensions

Bulb Dia.
1 in
Overall Length
48 in
Nominal Length
48 in
Wire Rope Length
48 in
Length
48 in

Details

Dimming Type
Phasecut
Bulb Designation
LED14ABT8/G4/8SC
Bulb Shape
T8
Lumen Selectable
Yes
Bulb Base Type
Medium Bi-Pin (G13)
Lumens
1,850 lm, 3,000 lm
Bulb Minimum Starting Temperature
-20 Degrees C
Color Rendering Index
80
Bulb UL Type
Type A/B
Incandescent Wattage Equivalency
25 W, 28 W, 32 W
Dimmable
Yes
Color Temperature
3000K, 3500K, 4000K, 5000K
UL 1993 Environmental Rating
Damp Location
Rated Life
50,000 hr
Color Selectable
Yes
Voltage
120 to 277V
Watts
14.5 W
Item
Linear LED
Standards
cULus
Maximum Operating Temperature
45 Degrees C

Description

Linear LED, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 3000K, 3500K, 4000K, 5000K, Incandescent Wattage Equivalency 25 W, 28 W, 32 W, Lumens 1,850 lm, 3,000 lm, Nominal Length 48 in, Shatter-Resistant No, Watts 14.5 W, Color Selectable Yes, Light Technology LED, Bulb UL Type Type A/B, Voltage 120 to 277V, Standards cULus, UL 1993 Environmental Rating Damp Location, Overall Length 48 in

Ratings & reviews