Linear LED, 120 to 347 V, 18 in L
- Mfr # LED7BDT8/G18/8SC/120-347
- Zoro # G623648792
product price:Â
$
11.29
/ea
Sold in multiples of 20 for
$225.80
Key Features
Color Selectable
Yes
Overall Length
18 in
Voltage
120 to 347V
UL 1993 Environmental Rating
Damp Location
Bulb UL Type
Type B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LED7BDT8/G18/8SC/120-347
- Zoro #
- G623648792
- UPC #
- 662049526240
- Country of Origin
- China
- Color Selectable
- Yes
- Voltage
- 120 to 347V
- Item
- Linear LED
- UL 1993 Environmental Rating
- Damp Location
- Bulb UL Type
- Type B
- Dimming Type
- No Dimming
- Dimming Method
- No Dimming
- Bulb Designation
- LED7BDT8/G18/8SC/120-347
- Bulb Shape
- T8
- Watts
- 7 W
- Standards
- cULus
- Maximum Operating Temperature
- 45 Degrees C
- Bulb Minimum Starting Temperature
- -20 Degrees C
- Dimmable
- No
- Incandescent Wattage Equivalency
- 15 W
- Color Rendering Index
- 80
- Color Temperature
- 3000K, 3500K, 4000K, 5000K
- Rated Life
- 70,000 hr
- Lumen Selectable
- Yes
- Lumens
- 900 lm, 1,000 lm
- Bulb Base Type
- Medium Bi-Pin (G13)
Dimensions
- Overall Length
- 18 in
- Bulb Dia.
- 1 in
- Nominal Length
- 1 1/2 ft
- Wire Rope Length
- 18 in
- Length
- 18 in
Description
Linear LED, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 3000K, 3500K, 4000K, 5000K, Incandescent Wattage Equivalency 15 W, Lumens 900 lm, 1,000 lm, Nominal Length 1 1/2 ft, Shatter-Resistant No, Watts 7 W, Color Selectable Yes, Light Technology LED, Bulb UL Type Type B, Voltage 120 to 347V, Standards cULus, UL 1993 Environmental Rating Damp Location, Overall Length 18 in, Bulb Manufacturers Warranty Length 7 yr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.