Shop GE LAMPS
See all product information
Create Account
Linear LED, 120 to 347 V, 57 7/8 in L
- Mfr # LED24BDT8/G5/R17d/8SC/120-347
- Zoro # G223649588
product price:Â
$
23.75
/ea
Sold in multiples of 10 for
$237.50
Key Features
Dimmable
No
Bulb Dia.
1 in
Watts
24 W
Lumen Selectable
Yes
UL 1993 Environmental Rating
Damp Location
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LED24BDT8/G5/R17d/8SC/120-347
- Zoro #
- G223649588
- UPC #
- 662049526011
- Country of Origin
- China
- Dimmable
- No
- Watts
- 24 W
- Lumen Selectable
- Yes
- Item
- Linear LED
- UL 1993 Environmental Rating
- Damp Location
- Incandescent Wattage Equivalency
- 75 W
- Bulb Shape
- T8
- Bulb Designation
- LED24BDT8/G5/R17d/8SC/120-347
- Standards
- cULus
- Maximum Operating Temperature
- 55 Degrees C
- Bulb UL Type
- Type B
- Voltage
- 120 to 347V
- Color Selectable
- Yes
- Color Rendering Index
- 80
- Bulb Base Type
- Recessed Double Contact (R17d)
- Color Temperature
- 3500K, 4000K, 5000K, 6500K
- Lumens
- 3,050 lm, 3,200 lm
- Dimming Method
- No Dimming
- Bulb Minimum Starting Temperature
- -30 Degrees C
- Rated Life
- 50,000 hr
- Dimming Type
- No Dimming
Dimensions
- Bulb Dia.
- 1 in
- Overall Length
- 57 7/8 in
- Nominal Length
- 57 7/8 in
- Wire Rope Length
- 57 7/8 in
- Length
- 57 7/8 in
Description
Linear LED, Bulb Base Type Recessed Double Contact (R17d), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 3500K, 4000K, 5000K, 6500K, Incandescent Wattage Equivalency 75 W, Lumens 3,050 lm, 3,200 lm, Nominal Length 57 7/8 in, Shatter-Resistant No, Watts 24 W, Color Selectable Yes, Light Technology LED, Bulb UL Type Type B, Voltage 120 to 347V, Standards cULus, UL 1993 Environmental Rating Damp Location, Overall Length 57 7/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.